Beli generator genset 5000 kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- MultiPro Gasoline Power Generators GGatribut:
- Rated Power (W): 700
- Voltage (V): 220
- Phase: 1
- Fuel Tank Capacity (L): 3.5
- Dimension (L x W x H) (mm): 380x330x320
- Engine Type: 2 Stroke Engine
- Frequency (Hz): 50
- Maximum Power (W): 750
- Maximum Power Output (hp/rpm): 2/3000
- Starting System: Recoil
- Tiger Genset TE 270atribut:
- Rated Power (W): 6711
- Fuel Tank Capacity (L): 6
- Oil Capacity (L): 1.1
- Dimension (L x W x H) (mm): 440x365x465
- Maximum Power Output (hp/rpm): 9/3600
- Engine Type: Air-cooled 4 stroke OHV single cylinder
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Maximum Torque (N m/rpm): 19.1/2500
- Model : TE270
- Starting System: Recoil and hand-operated
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- TSUZUMI Gasoline Generatoratribut:
- Frequency (Hz): 50
- HARGEN Genset Portabel (Generator)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
Daftar Harga generator genset 5000 kw Terbaru March 2026
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| Tiger Genset TNG1500A | Rp4.599.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/P101005502-1.jpg)
/P102093436-4.jpg)
/czP102093467-5.jpg)

/3kP102174128-2.jpg)
/P102045343-1.jpg)

/9qP102045350-2.jpg)
/P102122556-1.jpg)

/P102122563-1.jpg)


/P101005152-1.jpg)

/3hP102146125-5.jpg)